Butt Fusion x IPS Straight SDR 9 Molded HDPE 90 Degree Elbow

PEI9A

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Butt Fusion
End Connection 2
IPS
End Connections
Butt Fusion x IPS
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No
Pressure Class
250#
Schedule Class
SDR 9

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday