Butt Weld Short Radius 304 Stainless Steel 45 Degree Elbow

G2WK14

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Color Finish
Polished No. 1
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connections
Butt Weld
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Short Radius, Straight
IAPMO Listed
No
Material
Stainless Steel
Material Type
304
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday