BW Technologies

34 L Quad Gas Cylinder

Part #HCGQ344

Capacity:

34 L
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Contains 4-gas mix; 2.5 percent CH4, 18.0 percent O2, 25 ppm H2S, 100 ppm CO
  • Includes calibration equipment

Specifications

Application: Calibration

Capacity: 34 L

Height: 10-16/25 in

Type: HCGQ344

Width: 3-1/8 in