4 Gas Detector (LEL O2 CO H2S) Standard Accessories (Alkaline Unit)

Part #HQTXWHMAYNA  |  Item #4455970

Call for Pricing EACH

Application:

Gas

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Gas type LEL, oxygen, hydrogen sulfide, carbon monoxide
  • Alkaline battery
  • 2 Days lead time

Documents

Specifications

Application: Gas

Battery Size: AA

Battery Type: Alkaline

Brand Model Compatibility: BW Technologies

Depth: 1-9/10 in

Height: 5-1/10 in

Maximum Temperature: 131

Power Source: Battery

Temperature Range: -4 to 122 Deg F

Weight: .75

Width: 3-1/5 in