BW Technologies

Clip4 Portable Gas Detector in Black

Part #HBWC4BN  |  Manufacturer Part #BWC4BN

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable, Ergonomic And Wearable - Doesn't Weigh You Down
  • Compact Profile - Even Working In Tight Spaces, You Won't Know You Are Wearing It
  • Simple One-Button Operation
  • User-Friendly Tamper-Proof Operation With Just One Button
  • Intuitive LCD Icons
  • Real-Time Gas Concentrations Shown On LCD
  • Flashing Red Non-Compliance Indicators Warn Workers That The Detector Has Not Been Bump Tested According To Schedule
  • Daily Full Function Self-Test Of Sensors, Battery Status, Circuit Integrity, And Audible/ Visual Alarms
  • Compatible With IntelliDoX Docking System And Instrument Management System
  • Built-In Concussion Proof Boot

Specifications

Battery Type: Lithium

Collection: Clip4

Color Finish: Black

Color Finish Category: Blacks

Height: 1-3/10 in

ISO Specifications: ISO 9001

Length: 4-7/10 in

Maximum Temperature: 131

Minimum Temperature: -4

Power Source: Battery

Temperature Range: -4 to 131 Deg F (-20 to 50 Deg C)

UL Listed: Yes

Weight: 8.2

Width: 2-7/10 in