Docking Station for GasAlertMax XT II Gas Detector

You last purchased this on
 
BW Technologies

Docking Station for GasAlertMax XT II Gas Detector

This product requires certification to purchase.
Brand image
You last purchased this on
 
BW Technologies

Docking Station for GasAlertMax XT II Gas Detector

  • Fast #
  • Part #HDOCK221C1M00G
  • Item #7234642
  • Manufacturer Part #DOCK221C1M00G
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Automatic hands-free calibration and functional bump test
  • Automatically checks performance of audible and visual alarms
  • Bump testing, configuration and record-keeping support for the BW Max XT II
  • Lightweight and mobile
  • Multiple MicroDock II systems can be connected via a LAN
  • Entirely self-contained
  • No computer required
  • Requires Certification

Specifications

Battery Size:
12V
Battery Type:
Alkaline
Brand Model Compatibility:
GasAlertMax XT II Gas Detector
CSA Certified:
CSA C22.2
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
10 in
ISO:
ISO 9001
Length:
16 in
Material:
Metal, Plastic
Product Type:
Docking Station
Temperature Range:
32 to 122 Deg F
Weight:
4.3 lb
Width:
16 in