Docking Station for GasAlertMicroClip XT Gas Detector
Docking Station for GasAlertMicroClip XT Gas Detector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Automatic bump testing, calibration, record keeping and charging
- One base station with one AC outlet supports up to six modules to suit your application
- Quick and easy compliance - automatically maintain accurate records
- Reduces maintenance costs
- Verifies proper performance of detectors
Specifications
- Battery Size:
- 12V
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- GasAlertMicroClip XT Gas Detector
- CSA Certified:
- CSA C22.2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 10-3/8 in
- ISO:
- ISO 9001
- Length:
- 16 in
- Material:
- Metal, Plastic
- Product Type:
- Docking Station
- Temperature Range:
- -10 to 45 Deg C
- Weight:
- 4.3 lb
- Width:
- 10-3/8 in