BW Technologies

Docking Station for GasAlertQuattro Gas Detector

Part #HDOCK221C1N00G  |  Manufacturer Part #DOCK221C1N00G

Brand Model Compatibility:

GasAlertQuattro Gas Detector
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quick and easy compliance - automatically maintain accurate records
  • Automatic bump testing, calibration, record keeping and charging
  • One base station with one AC outlet supports up to six modules to suit your application
  • Verifies proper performance of detectors
  • Reduces maintenance costs

Specifications

Battery Size: 12V

Battery Type: Alkaline

Brand Model Compatibility: GasAlertQuattro Gas Detector

CSA Certified: CSA C22.2

Color Finish: Black

Color Finish Category: Blacks

Height: 10 in

ISO Specifications: ISO 9001

Length: 16 in

Material: [Metal, Plastic]

Temperature Range: 32 to 122 Deg F

Type: Docking Station

Weight: 4.3

Width: 16 in