BW Technologies

Gas Alert Micro XT 2-2/5 in. Gas Monitor

Part #HMC2XWHMYNA  |  Manufacturer Part #HMC2XWHMYNA

Length:

2-2/5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Continuous LCD shows real-time gas concentrations
  • Compact and lightweight design
  • Simple automatic calibration procedure
  • Full function self-test of sensor, battery status, circuit integrity and audible/visual alarms on start up
  • Bright wide-angled visual alarm bars
  • Built-in concussion-proof boot
  • IntelliFlash™ verifies operation and compliance to both the user and supervisor

Documents

Specifications

Application: Monitors H2S, CO, O2, LEL

Collection: Gas Alert Micro XT

Height: 4-2/5 in

Length: 2-2/5 in

Power Source: Battery

Width: 1-1/10 in