BW Technologies

IntelliDoX 16-3/4 in. Enabler Kit

Part #HDXENBLNA  |  Manufacturer Part #DXENBLNA

Length:

16-3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Enables bump test tracking, email notices and easy recordkeeping for improved compliance
  • Performs the quickest bump test in the industry for increased uptime and no wasted calibration gas

Specifications

Brand Model Compatibility: BW Clip4 Gas Detector

Collection: IntelliDoX

Color Finish: Black

Color Finish Category: Blacks

Height: 3-3/4 in

ISO Specifications: ISO 9001

Length: 16-3/4 in

Material: [Metal, Plastic]

Type: Enabler Kit

UL Listed: Yes

Weight: 3.67

Width: 6-1/2 in