Docking Station for BW Clip4 Gas Detector

You last purchased this on
 
BW Technologies

IntelliDoX Docking Station for BW Clip4 Gas Detector

  • Fast #
  • Part #HDXBWC4
  • Item #7234640
  • Manufacturer Part #DXBWC4
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
BW Technologies

IntelliDoX Docking Station for BW Clip4 Gas Detector

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • FastBump test that eliminates bottlenecks, while avoiding costly purge cycles that waste gas
  • Gangable up to five modules, each with its own LCD screen and keypad for independent operation
  • Bump testing, configuration and record-keeping support for the BW Clip 4
  • Internal data storage: 2GB
  • USB port to easily configure dock module settings or retrieve data without network access
  • Two-way infrared communication between docking module and detector
  • Easy to connect via ethernet to a network
  • Easy to set up with no tools required
  • Enables configuration of BW Clip 4 alarm set points and other parameters
  • Requires Certification

Specifications

Brand Model Compatibility:
BW Clip4 Gas Detector
Collection:
IntelliDoX
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
5-43/100 in
ISO:
ISO 9001
Length:
14-1/4 in
Product Type:
Docking Station
UL Listed:
Yes
Volts:
12V
Weight:
4.21 lb
Width:
4-29/100 in