BW Technologies MCX3 MicroClip Lexan® and TPE X3 Gas Detector in Black

HMCX3XWHMBNA

Manufacturer Part #: MCX3XWHMBNA

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • NEW! Honeywell BW™ MicroClip X3 for extended reliability with 3-year warranty
  • Honeywell BW™ MicroClip XL for standard operation with 2-year warranty
  • Guaranteed to run an entire shift - even at -4°F (-20°C)
  • NEW! IP68 rating - unmatched water protection
  • Compact, lightweight and easy to use - with one-button operation and no extensive training
  • Device management with Honeywell SafetySuite.
  • The GasAlertMicroClip featuresvisual compliance at a glance with the flashing, green IntelliFlash™.

SPECIFICATIONS

ANSI Specifications
ANSI 12.13.01, ANSI 913
Battery Size
3.7V
Battery Type
Lithium-ion
CSA Certified
CSA C22.2 152, CSA C22.2 No. 157
Collection
MCX3 MicroClip
Height
4-2/5 in
ISO Specifications
ISO 9001
Maximum Temperature
122
Minimum Temperature
-4
UL Listed
UL 913
Width
2-2/5 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday