BW Technologies MCX3 MicroClip Lexan® and TPE X3 Gas Detector in Yellow

HMCX3XWHMYNA

Manufacturer Part #: MCX3XWHMYNA

Color/Finish

(Pricing is for Yellow)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Monitors H2S, CO, O2 and combustibles in confined spaces
  • Continuous LCD shows real-time gas concentrations
  • Compact and lightweight design makes it comfortable to wear
  • IP68 rating ensures maximum protection against dust and water
  • Eighteen hour battery life, charges in 6 hours
  • IntelliFlash™ verifies operation and compliance
  • User-friendly tamper-proof operation with just one button
  • Equipped with internal vibrating alarm for high noise areas
  • Conveniently manage your fleet using Fleet Manager II software
  • Five year life expectancy and 3 year warranty

SPECIFICATIONS

ANSI Specifications
ANSI 12.13.01, ANSI 913
Battery Size
3.7V
Battery Type
Lithium-ion
CSA Certified
CSA C22.2 152, CSA C22.2 No. 157
Collection
MCX3 MicroClip
Height
4-2/5 in
ISO Specifications
ISO 9001
Maximum Temperature
122
Minimum Temperature
-4
UL Listed
UL 913
Width
2-2/5 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday