Multi-Gas Detector
Gas Alert Max XT II Multi-Gas Detector
Frequently Purchased Together
Product Details
- Compact and lightweight design
- Simple automatic calibration procedure
- Continuous LCD shows real-time gas concentrations
- Optional IR connectivity kit (HGAUSB1IR) allows access to download data as well as change the user-adjustable settings
- Built-in concussion-proof housing
- Integrated sampling pump with reliable diaphragm technology
- Bright, wide-angled visual alarm bars
- Full-function self-test of sensor, battery status, circuit integrity and audible/visual alarms on start up
- Includes: Stainless steel alligator clip, wall outlet charger, 3' calibration hose with quick connect, 10' sampling hose with particulate filter and quick connect, reversible screwdriver, kit of (5) particulate and (5) hydrophobic spare pump filters, manual and multi-language CD manual
Documents
Specifications
- Application:
- Gas
- Battery Type:
- Lithium
- Collection:
- Gas Alert Max XT II
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Depth:
- 2 in
- Height:
- 5-1/10 in
- Maximum Temperature:
- 122
- Power Source:
- Battery
- Temperature Range:
- -4 to 122 Deg F
- Width:
- 2-4/5 in