BYV Series 2 in. PVC EPDM Electric Actuator Butterfly Valve

Part #HHRBYV11020E  |  Manufacturer Part #HRBYV11020E

Valve Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • PVC butterfly valves are well-suited for aggressive water applications where metal valves are subject to corrosion or rust
  • High performance HRS Series 120VAC electric on/off actuator
  • PVC Body and Disk
  • Over-Sized Liner Face Maximizes Surface Contact with Flanges
  • External Disc Position and Flow Indication
  • NSF / ANSI 61-G Listed
  • 1-Piece 316 Stainless Steel Stem with Threaded Retaining Gland

Documents

Specifications

Collection: BYV Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Plastic

Material Type: PVC

Maximum Pressure: 150 psi

Maximum Temperature: 150

Pressure Class: 150#

Valve Body Style: Wafer

Valve Disc Material: Plastic

Valve Operator: Electric Actuator

Valve Seat Material: EPDM

Valve Size: 2 in

Valve Type: Butterfly Valve