1 in. Ductile Iron Hammer Union

You last purchased this on
 
C & C Industries

1 in. Ductile Iron Hammer Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
C & C Industries

1 in. Ductile Iron Hammer Union

  • Fast #
  • Part #IFSTHU200G
  • Item #1674467
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Material:
Ductile Iron
Pressure - Maximum:
3000 psi