3 x 1000 ft. Woven Polypropylene Silt Fence

Part #CSF31000  |  Item #3332580  |  Manufacturer Part #SF31000

Length:

1000 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Erosion Control

Length: 1000 ft

Material: Plastic

Material Type: Woven Polypropylene

Width: 3 ft