10 in. Galvanized Steel Square Duct Hanger
10 in. Galvanized Steel Square Duct Hanger
Package Quantity Info:
EA: 1 IP: 1 CA: 100-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 18 ga
- Length:
- 10 in
- Material:
- Steel
- Product Type:
- Square Duct Hanger