1-1/2 x 18 in. 16 ga Mending Plate

You last purchased this on
 
C & S Manufacturing

1-1/2 x 18 in. 16 ga Mending Plate

This product requires certification to purchase.
Brand image
You last purchased this on
 
C & S Manufacturing

1-1/2 x 18 in. 16 ga Mending Plate

  • Fast #
  • Part #CFHA40018166
  • Item #1801116
  • Manufacturer Part #FHA-400-1816-6
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Gauge (metal):
16 ga
Length:
18 in
Material:
Steel
Product Type:
Mending Plate
Width:
1-1/2 in