2 in. 18 ga DWV Galvanized Pipe Hanger
2 in. 18 ga DWV Galvanized Pipe Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- DWV
- Coating:
- Galvanized
- Fits Pipe Size:
- 2 in
- Gauge (metal):
- 18 ga
- Material:
- Steel
- Product Type:
- Pipe Hanger