C200 Lead Law Compliant 6 Double Check Backflow Preventer With Outside Stem & Yoke PVI C200

Part #AC200OSYPVIU  |  Manufacturer Part #0206688

Type:

Double Check Valve Assembly
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel body
  • Single housing sleeve access port design for easy maintenance
  • Ball valve type test cocks
  • No special tools are required
  • Compact design
  • Tri-link check modules provides lowest pressure loss
  • Groove fittings allow integral pipeline adjustment
  • The maximum working pressure is 175 PSI (12.06 BAR)
  • The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (0.25 percent) of lead by weight

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

BAA Compliant: Yes

Collection: C200

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 45-1/2 in

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Height: 45 in

Lead Law Compliant: Yes

Material: Stainless Steel

Maximum Pressure: 175 psi

Maximum Temperature: 140

Minimum Temperature: 33

Type: Double Check Valve Assembly

UL Listed: Yes

Valve Body Material: Stainless Steel

Valve Body Style: Straight

Valve Disc Material: Rubber

Valve Seat Material: Rubber

Valve Size: 6 in

Valve Type: Backflow Preventer

Weight: 351

Width: 26 in