CA40 10 x 22 x 30 in. 24 ga Duct Plenum

Part #SHMFBC302224085  |  Item #7339728  |  Manufacturer Part #CA40302224085

Call for Pricing EACH

Length:

30 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Furnace support box
  • Manufacturer may vary based on your location

Documents

Specifications

Collection: CA40

Duct Shape: Rectangular

Gauge: 24

Height: 10 in

Length: 30 in

Material: Galvanized Steel

Width: 22 in