38 in x 28 in 24 ga Supply Plenum
CA40 38 in x 28 in 24 ga Supply Plenum
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
- Galvanized steel
Documents
Specifications
- Coating:
- Galvanized
- Collection:
- CA40
- Depth:
- 28 in
- Duct Plenum Type:
- Supply Plenum
- Gauge (metal):
- 24 ga
- Height:
- 10 in
- Length:
- 38 in
- Material:
- Steel
- Size:
- 38 in x 28 in
- Vent Duct Shape:
- Rectangular