42 x 12 in. Support Box
CA40 42 x 12 in. Support Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manufacturer may vary based on your location
- Furnace support box
Documents
Specifications
- Coating:
- Galvanized
- Collection:
- CA40
- Depth:
- 30 in
- Gauge (metal):
- 24 ga
- Height:
- 12 in
- Length:
- 42 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular