Cabinet Knob in Polished Nickel

Part #H117NI  |  Item #7070293

$ 5.30 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bremen 1 Button Cabinet Knob.
  • Projection: 1-1/16"
  • Color: Silver/Nickel/Chrome
  • Available in 10 different finishes

Specifications

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Handle Type: Knob

Length: 1-1/4 in

Material: Zinc

Style: Transitional