Beige Sink Liner 24 x 24 in.

Part #V2424BCP  |  Item #7589223  |  Manufacturer Part #2424BCP

$ 18.87 EACH

Color/Finish:
Beige

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Protects Sink Cabinet from Water Damage, Cleaner Spills and Mold
  • Extends The Life of Your Cabinets
  • Water Leak Notification via Drip Cone
  • Channel Design Funnels Water Leaks to Front
  • Trimmable for Custom Fit
  • Tapered Sides for Snug Fit
  • Flexible for Install & Easy to Clean
  • Durable & Chemical Resistant
  • Low Density Polyethylene - 100% Recyclable
  • Holds 2.3 Quarts of Liquid

Specifications

Application: Commercial, Residential

Capacity: 2.3 qt

Color Finish: Beige

Color Finish Category: Neutrals

Height: 1-3/4 in

Length: 24 in

Material: Plastic

Material Type: Low Density Polyethylene

Product Type: Under Sink Cabinet Liner/Drip Tray

Shape: Rectangular

Size: 24 in x 24 in

Weight: 1.3

Width: 22 in