Cadence Collection P6628-31 1-26W GU24 WALL LANTERN

Part #PP662831  |  Item #7254874  |  Manufacturer Part #P6628-31

Type:

PP662831
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Uses GU24 base compact fluorescent lamps for energy efficiency.
  • The etched glass pillar diffuser inside the clear water seeded glass gives off a soft glow of light.
  • Cast aluminum, powder coated frame in Black.
  • Meets California Title 24.

Specifications

ADA Compliant: No

Bulb Type: Compact Fluorescent

CSA Certified: Yes

Collection: Cadence Collection

Color Finish: Black

Color Finish Category: Blacks

Depth: 11-3/8 in

Diameter: 10 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Water Seeded

Height: 31 in

Installation Type: Wall Mount

Light Bulb Base Type: GU24

Light Bulb Shape Code: B12

Lighting Style: [Luxe, Traditional]

Material: Aluminum

Number Of Lights: 1

Power Source: Electric

Type: PP662831

UL Listed: No

Volts: 120V

Watts: 26

Width: 10 in