Cadet Seat Bath Shower Faucet in Polished Chrome
Cadet® Cadet Seat Bath Shower Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes plunger, seat, seal and washer
- Easy to install
- Genuine American Standard® repair part
- Durable construction
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- 4049 Ballcock
- Built-In Grinder:
- No
- Collection:
- Cadet®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.07 lb