Cadet Manufacturing
1195 BTU Complete Baseboard Unit in White 6-3/4 x 24 in. Steel
Part #C09949 | Item #4623101 | Manufacturer Part #09949
$
32.01
EACH
BTU:
1195Product Details
- Electric baseboard
- Quiet operation
- Oversized high temperature limit switch with full length capillary sensor tube
- Easy installation with pre-punched case at 1'' intervals
- Thermostats can mount on either end
- Durable element with a limited lifetime warranty
- Number one choice for low cost installation
- Lifetime warranty
- UL Listed
Documents
Specifications
AMP: [1.3, 1.5]
BTU: 1195
Color Finish: White
Depth: 2-1/2 in
Height: 6-3/4 in
Length: 24 in
Material: Steel
Power Source: Electric