1710 BTU Complete Baseboard Unit in Almond 6-3/4 x 30 in. Steel

You last purchased this on
 
Cadet Manufacturing

1710 BTU Complete Baseboard Unit in Almond 6-3/4 x 30 in. Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cadet Manufacturing

1710 BTU Complete Baseboard Unit in Almond 6-3/4 x 30 in. Steel

  • Fast #
  • Part #C06502
  • Item #4623082
  • Manufacturer Part #06502
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quiet operation
  • Oversized high temperature limit switch with full length capillary sensor tube
  • Electric baseboard
  • Lifetime warranty
  • Durable element with a limited lifetime warranty
  • Number one choice for low cost installation
  • Thermostats can mount on either end
  • Easy installation with pre-punched case at 1'' intervals
  • UL Listed
  • Requires Certification

Documents


Specifications

AMP:
1.8, 2.1
BTU:
1710
Color Finish Name:
Almond
Depth:
2-1/2 in
Height:
6-3/4 in
Length:
30 in
Material:
Steel
Power Source:
Electric