22A 1-Pole Non-Programmable Thermostat in White

This product has been replaced by

Cadet Manufacturing White Non-programmable Thermostat
Cadet Manufacturing Non-programmable Thermostat in White
Manufacturer Part #72865
You last purchased this on
 
Cadet Manufacturing

22A 1-Pole Non-Programmable Thermostat in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Cadet Manufacturing White Non-programmable Thermostat
Cadet Manufacturing Non-programmable Thermostat in White
Manufacturer Part #72865
Cadet Manufacturing

22A 1-Pole Non-Programmable Thermostat in White

  • Fast #
  • Part #C72801
  • Item #4623095
  • Manufacturer Part #72801
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with 120, 208, or 240 volt electric baseboard or wall heaters
  • Color-coded wires assure easy installation
  • Snap action temperature control
  • UL Listed and CSA
  • One year warranty
  • Cover lock and temperature range stops govern min/max temperature setting
  • Replaces most wall-mount line voltage thermostats
  • Requires Certification

Specifications

AMP:
22
Color Finish Name:
White
Depth:
1-1/8 in
Height:
4-1/2 in
Power Source:
Electric
Programmability:
Non-programmable
Stages:
1H
Touch Screen -:
No
Volts:
120/208/240V
Width:
2-3/4 in