2560 BTU Complete Baseboard Unit in White 6-3/4 x 36 in. Steel

You last purchased this on
 
Cadet Manufacturing

2560 BTU Complete Baseboard Unit in White 6-3/4 x 36 in. Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cadet Manufacturing

2560 BTU Complete Baseboard Unit in White 6-3/4 x 36 in. Steel

  • Fast #
  • Part #C09952
  • Item #4623103
  • Manufacturer Part #09952
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Quiet operation
  • Oversized high temperature limit switch with full length capillary sensor tube
  • Electric baseboard
  • Lifetime warranty
  • Durable element with a limited lifetime warranty
  • Number one choice for low cost installation
  • Thermostats can mount on either end
  • Easy installation with pre-punched case at 1'' intervals
  • UL Listed
  • Requires Certification

Documents


Specifications

AMP:
2.7, 3.1
BTU:
2560
Color Finish Name:
White
Depth:
2-1/2 in
Height:
6-3/4 in
Length:
36 in
Material:
Steel
Power Source:
Electric