Cadet Manufacturing
3415 BTU Complete Baseboard Unit in White 6-3/4 x 48 in. Steel
Part #C09954 | Item #4623104 | Manufacturer Part #09954
$
42.99
EACH
BTU:
3415Product Details
- Quiet operation
- Oversized high temperature limit switch with full length capillary sensor tube
- Easy installation with pre-punched case at 1'' intervals
- Thermostats can mount on either end
- Durable element with a limited lifetime warranty
- Number one choice for low cost installation
- Lifetime warranty
- UL listed
- UL Listed
Documents
Specifications
AMP: [3.6, 4.2]
BTU: 3415
Color Finish: White
Depth: 2-1/2 in
Height: 6-3/4 in
Length: 48 in
Material: Steel
Power Source: Electric