6825 BTU Complete Baseboard Unit in White 6-3/4 x 96 in. Steel

Part #C09958  |  Item #4623107  |  Manufacturer Part #09958

$ 74.22 EACH

BTU:

6825

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Electric baseboard
  • Quiet operation
  • Oversized high temperature limit switch with full length capillary sensor tube
  • Easy installation with pre-punched case at 1'' intervals
  • Thermostats can mount on either end
  • Durable element with a limited lifetime warranty
  • Number one choice for low cost installation
  • Lifetime warranty
  • UL Listed

Documents

Specifications

AMP: [7.2, 8.3]

BTU: 6825

Color Finish: White

Depth: 2-1/2 in

Height: 6-3/4 in

Length: 96 in

Material: Steel

Power Source: Electric