8530 BTU Complete Baseboard Unit in Almond 6-3/4 x 96 in. Steel
8530 BTU Complete Baseboard Unit in Almond 6-3/4 x 96 in. Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Quiet operation
- Oversized high temperature limit switch with full length capillary sensor tube
- Electric baseboard
- Lifetime warranty
- Durable element with a limited lifetime warranty
- Number one choice for low cost installation
- Thermostats can mount on either end
- Easy installation with pre-punched case at 1'' intervals
- UL Listed
Documents
Specifications
- AMP:
- 10.4, 9
- BTU:
- 8530
- Color Finish Name:
- Almond
- Depth:
- 2-1/2 in
- Height:
- 6-3/4 in
- Length:
- 96 in
- Material:
- Steel
- Power Source:
- Electric