Cadet Manufacturing

Com-Pak 3415 BTU Assembly

Part #C67511  |  Manufacturer Part #67511

BTU

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Com-Pak Plus
  • Warm up in a hurry with a fast-heating coil element
  • Spread the warmth all around with an efficient, quiet fan
  • Two year warranty
  • Safety features turn heater off if normal operating temperatures are exceeded
  • Rough-in dimensions: 8" W x 10-1/4" H x 4" D
  • Order grill and wall can separately
  • No thermostat
  • Unique compact design and horizontal or vertical mounting options suit any room

Documents

Specifications

AMP: 3.6

BTU: 3415

Collection: Com-Pak

Color Finish: Black

Depth: 4 in

ETL Listed: Yes

Height: 12 in

MBH: 3.415

Power Source: Electric

Product Type: Assembly

Type: C67511

Volts: 208/240V

Watts: 1000

Width: 9 in