0 items

Cadet Manufacturing Com-Pak Electric Heater Assembly Only with Thermostat

C6759

BTU

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Built-in thermostat
  • Com-Pak Plus
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Order grill and wall can separately
  • Rough-in dimensions: 8" W x 10-1/4" H x 4" D
  • Safety features turn heater off if normal operating temperatures are exceeded
  • Spread the warmth all around with an efficient, quiet fan
  • Two year warranty
  • Unique compact design and horizontal or vertical mounting options suit any room
  • Warm up in a hurry with a fast-heating coil element

SPECIFICATIONS

AMP
4.2
BTU
3415
Collection
Com-Pak
Color Finish
Black
Depth
4 in
ETL Listed
Yes
Height
12 in
MBH
3.415
Power Source
Electric
Volts
208/240V
Watts
1000
Width
9 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday