0 items

Cadet Manufacturing Com-Pak Twin Electric Wall Heater Complete Unit with Thermostat, Wall Can and Grill

C6756

BTU

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for easy installation
  • Enjoy years of trouble free use thanks to durable, reliable design
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Includes built in adjustable thermostat
  • No sharp edges and smooth, durable finish
  • Rough-in dimensions: 14-5/8" W x 10" H x 4" D
  • Safety features turn heater off if normal operating temperatures are exceeded
  • Two year warranty
  • Warms up quickly with dual fast heating coil element and efficient fan assemblies

SPECIFICATIONS

AMP
12.5
BTU
10240
Collection
Com-Pak Twin
Color Finish
White
Depth
4 in
ETL Listed
Yes
Height
12 in
MBH
10.24
Power Source
Electric
Volts
208/240V
Watts
3000
Width
16-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday