Cadet Manufacturing

Register 5120 BTU Heater

Part #CAD63315  |  Manufacturer Part #63315

BTU:

5120
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Rough-in dimensions: 12-3/4" W x 6" H x 4" D
  • Provides maximum warmth with powerful air circulation
  • Blends with any décor for placement in any room
  • Includes high temperature safety shutoff feature
  • Pre-formed, bendable legs for easy mounting/installation
  • Offers fixed and multi watt capabilities
  • One screw mounting for fast installation into the recessed wall can
  • Heavy duty steel heating element and blower improves durability

Specifications

AMP: 12.5

BTU: 5120

Collection: Register

Color Finish: White

Depth: 4 in

ETL Listed: Yes

Height: 7-3/8 in

MBH: 5.12

Power Source: Electric

Product Type: Heater

Type: CAD63315

Volts: 120V

Watts: 1500

Width: 14 in