Wall Can for RMC Register Plus Series Wall Heaters
Register Wall Can for RMC Register Plus Series Wall Heaters
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Rough-in dimensions: 12-3/4" W x 6" H x 4" D
- Register recessed wall can is for exclusive use with Cadet's Register (RM) heaters
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Use for new installation
- Black powder coated paint eliminates sharp edges
- Designed for quick installation with mounting legs that minimize measuring time
Specifications
- Brand Model Compatibility:
- RMC Register Plus Series Wall Heaters
- Collection:
- Register
- Color Finish Name:
- Black
- Depth:
- 4 in
- ETL Listed:
- Yes
- Height:
- 7-3/8 in
- Product Type:
- Wall Can
- Type:
- C63115
- Volts:
- 120V
- Width:
- 8-7/8 in