2.1 cu. ft. 1000 W External Over-the-Range Microwave in Stainless Steel/Brushed Stainless
Cafe™ 2.1 cu. ft. 1000 W External Over-the-Range Microwave in Stainless Steel/Brushed Stainless
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- CFM:
- 400 ft3/min
- Capacity:
- 2.1 cu ft
- Collection:
- Cafe™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Brushed Stainless
- Control Type:
- Electronic Touch
- Depth:
- 15-1/2 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Charcoal
- Height:
- 16-1/2 in
- Hood Vent Type:
- External
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Max CFM:
- 300 cfm
- Maximum Capacity:
- 2.1 cu ft
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 29-3/4 in