27.8 cu. ft. French Door Refrigerator in Stainless Steel

You last purchased this on
 
Cafe™

27.8 cu. ft. French Door Refrigerator in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cafe™

27.8 cu. ft. French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #GCVE28DP2NS1
  • Item #7759444
  • Manufacturer Part #CVE28DP2NS1
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
27.8 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Depth:
37-1/8 in
ETL Listed:
No
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
8.57 cu ft
Green Product:
Yes, Energy Star
Height:
69-7/8 in
Installation Type:
Freestanding
Interior Light:
Yes
LED Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Light Bulb Type:
LED
Number of Shelves:
5
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
15.62 cu ft
Refrigerator Type:
French Door
Smart Home Compatibility:
Amazon Alexa, Google Assistant, IFTTT
Smart Home Enabled:
Yes
UL Listed:
Yes
Volts:
120V
WIFI Enabled:
Yes
Weight:
390 lb
Width:
35-5/8 in