29-3/4 in. 1.7 cu. ft. Single Oven in Stainless Steel
29-3/4 in. 1.7 cu. ft. Single Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.7 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 21-1/2 in
- Display Type:
- LCD
- Door Style:
- Drop Down
- Height:
- 19-1/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Maximum Capacity:
- 1.7 cu ft
- Power Source:
- Electric
- Self Clean:
- No
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1800 W
- Weight:
- 82 lb
- Width:
- 29-3/4 in