29-3/4 in. 6.7 cu. ft. Double Oven in Stainless Steel

Part #GCTC912P2NS1  |  Item #8026807  |  Manufacturer Part #CTC912P2NS1

$ 3,832.00 EACH

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • GE® wall ovens are guaranteed for an exact fit to make replacement easy
  • Glass touch controls set temperatures quickly and neatly with little effort
  • True European convection lower oven features a third heating element and fan combination
  • Ten-pass bake element in lower oven
  • Multiple cooking functions
  • Self-clean with steam clean option
  • Self-clean, heavy duty roller rack in lower oven
  • Upper oven includes 175 preprogrammed menu selections
  • Upper Speedcook oven with 120V is up to 4 times faster than a conventional oven

Documents

Specifications

ADA Compliant: No

AMP: 30

Bulb Type: Halogen

CEC Compliant: For Sale in CA

Capacity: 6.7 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Dial

Depth: 26-3/4 in

Door Style: Drop Down

Energy Star Compliant: No

Handle Material: Stainless Steel

Height: 43-3/8 in

Installation Type: Wall Mount

Interior Light: Yes

Number Of Lights: 3

Power Source: Electric

Self Clean: Yes

Smart Home Enabled: No

UL Listed: Yes

Volts: 120/240/208V

Watts: 3.4

Weight: 215

Width: 29-3/4 in