Cafe™
4 Burner Induction Cooktop in Stainless Steel
Part #GCHP95302MSS | Item #7663104 | Manufacturer Part #CHP95302MSS
Product Details
Specifications
ADA Compliant: Yes
AMP: 40
Burner Type: Induction
Color Finish: Flagstone Grey
Color Finish Category: Greys
Control Type: Glide
Depth: 20-7/8 in
Energy Star Compliant: No
Height: 4-5/8 in
Number Of Elements: 4
Power Source: Electric
UL Listed: Yes
Volts: 208/240V
Watts: 3700
Width: 29-3/4 in