48 in. 29.6 cu. ft. Side-By-Side Refrigerator in Stainless Steel

Part #GCSB48WSKSS  |  Item #7055293  |  Manufacturer Part #CSB48WSKSS

$ 8,431.00 EACH

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 20

CEC Compliant: For Sale in CA

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Upfront Temperature Controls

Depth: 28-1/4 in

Display Type: Digital

Energy Star Compliant: No

Freezer Capacity Cu ft : 12.39 cu ft

Height: 84 in

Installation Type: Built-in

Interior Light: Yes

Lead Law Compliant: Yes

Number of Shelves: 5

Power Source: Electric

Refrigerator Capacity Cu Ft : 17.17 cu ft

Refrigerator Type: Side-By-Side

UL Listed: Yes

Volts: 115V

Weight: 738

Width: 48 in