5 Burner Sealed Cooktop in Stainless Steel/Brushed Stainless

Part #GCGP95302MS1  |  Item #7663107  |  Manufacturer Part #CGP95302MS1

$ 1,340.00 EACH
(Pricing is for Stainless Steel/Brushed Stainless)

Color/Finish:
Stainless Steel/Brushed Stainless

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 5

BTU: 20000

Burner Type: Sealed

Color Finish: Stainless Steel/Brushed Stainless

Color Finish Category: Stainless Steel

Control Type: Knob

Depth: 21 in

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 5-1/2 in

Ignition System: Electronic Ignition

Installation Type: Countertop

Interior Light: Yes

MBH: 20

Material: Heavy Cast

Number Of Burners: 5

Power Source: Gas

UL Listed: Yes

Volts: 120V

Weight: 45

Width: 30 in