Handle in Bronze Tones

Part #GCXWD0H0PMBZ  |  Item #7663134  |  Manufacturer Part #CXWD0H0PMBZ

Color Finish Category:
Bronze Tones

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 40

Color Finish: Brushed Bronze

Color Finish Category: Bronze Tones

Interior Light: No

Product Type: Handle

Self Clean: No

UL Listed: No

Width: 30 in