Cafe™
Handle Kit in Brushed Bronze
Part #GCXADTH1PMBZ | Item #7663143 | Manufacturer Part #CXADTH1PMBZ
Product Details
Specifications
Color Finish: Brushed Bronze
Color Finish Category: Bronze Tones
Energy Star Compliant: No
IAPMO Listed: No
NSF Certified: No
Product Type: Handle Kit
Weight: 2