Handle Kit in Brushed Copper
Handle Kit in Brushed Copper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Brushed Copper
- Energy Star Compliant:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Handle Kit
- Weight:
- 2 lb